Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SCJT 1 1/4
Zoro # G8009041
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1 1/4
- Zoro # G8009041
- UPC # 087796058644
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension E | 1 1/2 in |
Overall Width | 1.5 in |
Dimension J | 5 1/8 in |
Dimension N | 33/64 in |
Dimension L | 3 5/8 in |
Dimension H | 6 1/8 in |
Dimension B | 1 7/16 in |
Dimension A | 31/32 in |
Overall Length | 6 1/8 in |
Dimension F | 1 27/32 in |
Mount Hole Size | 0.516 in |
Inner Ring Width | 1.437 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA104RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 1.5 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- SUPER LUBE Multipurpose Grease, PTFE, 1 cc, NLGI 00 (82340/00)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- Timken Flange Bearings