Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # VCJT 1 1/2
Zoro # G8332055
product price: $133.68
/ea
Free Shipping & Returns
$133.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 1 1/2
- Zoro # G8332055
- UPC # 087796059801
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 4 7/64 in |
Dimension A | 1 1/2 in |
Overall Length | 6 47/64 in |
Overall Width | 2 15/64 in |
Dimension J | 5 21/32 in |
Dimension N | 33/64 in |
Dimension E | 2 7/32 in |
Dimension H | 6 3/4 in |
Dimension B | 1 23/32 in |
Dimension L | 4 1/8 in |
Mount Hole Center-to-Center Length | 5 41/64 in |
Bore Diameter | 1 1/2 in |
Mount Hole Size | 0.516 in |
Mounting Bolt Size | 1/2 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA108RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,680 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 7/64 in, Overall Length 6 47/64 in, Overall Width 2 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- ENERPAC Spindle (P6010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (YCJ 1 1/4 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (SCJT 1 3/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-112 (124413 1-3/4 SC FLG 2BT)
- Timken Pillow Block & Flange Bearings