Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # SCJT 1 1/2
Zoro # G8030443
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SCJT 1 1/2
- Zoro # G8030443
- UPC # 087796059733
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 4 1/8 in |
Dimension H | 6 3/4 in |
Dimension N | 33/64 in |
Dimension F | 2 1/16 in |
Dimension B | 1 35/64 in |
Dimension J | 5 21/32 in |
Dimension A | 1 1/32 in |
Dimension L | 4 1/8 in |
Dimension E | 1 39/64 in |
Overall Width | 1 39/64 in |
Overall Length | 6 3/4 in |
Inner Ring Width | 1.547 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 5 41/64 in |
Mount Hole Size | 0.516 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA108RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,680 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 1/8 in, Overall Length 6 3/4 in, Overall Width 1 39/64 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (VCJT 1 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU210-32)
- Timken Pillow Block & Flange Bearings