Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore
Mfr # VCJT 1 11/16
Zoro # G7816706
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VCJT 1 11/16
- Zoro # G7816706
- UPC # 087796060166
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 4 23/64 in |
Dimension L | 4 3/8 in |
Dimension B | 1 23/32 in |
Dimension E | 2 7/32 in |
Dimension A | 1 17/32 in |
Dimension J | 5 53/64 in |
Overall Width | 2 15/64 in |
Overall Length | 7 1/16 in |
Dimension N | 33/64 in |
Dimension H | 7 1/16 in |
Mount Hole Center-to-Center Length | 5 13/16 in |
Bore Diameter | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.516 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA111RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,280 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 4 23/64 in, Overall Length 7 1/16 in, Overall Width 2 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20 (HC-A-PA66-N)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (RCJ 2 15/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (VCJT 5/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- LINK-BELT 1 15/16 Flange Ball (FU331)
- Timken Pillow Block & Flange Bearings