Timken

ESA Housed Unit, ESA-P4B-TRB-4 7/16


product price: $4,126.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Bore Dia. (In.) 4.4375
  • Width (In.) 1.9375
  • Bore Dia. (mm) 112.7125
  • Width (mm) 49.2125
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Timken
  • MFR # ESA-P4B-TRB-4 7/16
  • Zoro # G7707229
  • UPC #
    883450805896
  • Country of Origin Unknown
  • Category Inner Rings

Dimensions

Bore Dia. (In.) 4.4375
Width (In.) 1.9375
Bore Dia. (mm) 112.7125
Width (mm) 49.2125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.