Shop All Inner Rings
Timken
ESA Housed Unit, ESA-P2B-TRB-2 15/16E
Mfr # ESA-P2B-TRB-2 15/16E
Zoro # G7717850
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.9375
- Width (In.) 1.84375
- Bore Dia. (mm) 74.6125
- Width (mm) 46.83125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # ESA-P2B-TRB-2 15/16E
- Zoro # G7717850
- UPC # 883450806107
- Country of Origin Unknown
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 2.9375 |
Width (In.) | 1.84375 |
Bore Dia. (mm) | 74.6125 |
Width (mm) | 46.83125 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red (JKR07530-50-77-G)
- STI Flute Filler 3 X 5 X 7 (F3005)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- IKO Inner Ring, Metric, #LRTZ10011050 (LRTZ10011050)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- BOWER Inner Ring - 110 Mm Id X 129.164 Mm Od X 53 Mm W (WRB62222)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- Timken Inner Rings