Shop All Differential Parts & Components
Timken
Differential Pinion Bearing, M88048
Mfr # M88048
Zoro # G7581425
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7/8 in
- Exterior Dia. 2-5/8 in
- Static Load (lbs) 19140
- Cage Material Steel
- Operating Temperature Range -20 to 248°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # M88048
- Zoro # G7581425
- UPC # 53893428024
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 7/8 in |
Exterior Dia. | 2-5/8 in |
Details
Static Load (lbs) | 19140 |
Cage Material | Steel |
Operating Temperature Range | -20 to 248°F |
Dynamic Load (lbs) | 3817 |
Description
Timken differential pinion bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion bearing's for virtually every automobile on the road today. Timken differential pinion bearing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Engine Camshaft Position Sensor Connector, Wve 1P2483 (1P2483)
- MOBIL MOBIL DELVAC 1230, 1 Gallon (104057)
- CHELSEA Cable, Pto Control, Control, 10 Ft (328346-10X)
- WHITE KNIGHT XL Long Bulge Style Acorn Chrome Wheel Lug Nut (1910XL)
- TIMKEN Differential Bearing, LM102949 (LM102949)
- TIMKEN Differential Pinion Bearing, M802048 (M802048)
- TIMKEN Differential Pinion Race, M86610 (M86610)
- TIMKEN Differential Pinion Race - Rear Inner, 72487 (72487)
- TIMKEN Differential Pinion Race, NP434567 (NP434567)
- TIMKEN Differential Race, LM501314 (LM501314)
- DANA DIFFERENTIAL COVER KIT JL/JT DANA 44 FRONT (10044799)
- Timken Differential Parts & Components