Shop All Wheel Bearings
Timken
Differential Bearing - Rear Outer, JLM104948
Mfr # JLM104948
Zoro # G5321231
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Width 0.8313 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JLM104948
- Zoro # G5321231
- UPC # 53893469584
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 0.8313 in |
Details
Temp. Range (F) | -20 to 248°F |
Cage Material | Steel |
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/16 x 17-3/8 in. (PA2567)
- VELVAC Back up Alarm, 87dB, Black, 2-3/4 In H (697287)
- MOTORCRAFT Additive-Oil-Frictionmodi, XT1Q1F (XT1Q1F)
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- TIMKEN Tapered Roller Bearing Cup (HM218210)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590419 (HA590419)
- TIMKEN Bearings, L44649 (L44649)
- TIMKEN TAPERED ROLLER BEARING CONE (496)
- TIMKEN Tapered Roller Bearing Cone, 15590 (15590)
- TIMKEN Tapered Roller Bearing Cone, 18690 (18690)
- TIMKEN Tapered Roller Bearing Assembly, Set422 (SET422)
- Timken Wheel Bearings