Shop All Drive Shafts & Axles
Timken
Axle Shaft Bearing - Front Inner, B2610
Mfr # B2610
Zoro # G5928445
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Closure Type Open
- Width 5/8 in
- Outside Diameter 2 in
- Operating Temperature Range -25 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # B2610
- Zoro # G5928445
- UPC # 53893897103
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Width | 5/8 in |
Outside Diameter | 2 in |
Details
Lubrication | Light Oil Preservative |
Closure Type | Open |
Operating Temperature Range | -25 to 225°F |
Description
Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Fttng-Th1-1/8Exwh, #TH-1202XL-DP (TH-1202XL-DP)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- ANCOR Stainless Steel Cushion Clamp - 2" - 10-Pack (404202)
- TIMKEN Transfer Case Output Shaft Seal - Front, 4813V (4813V)
- TIMKEN Transfer Case Output Shaft Bearing, 308L (308L)
- TIMKEN Transfer Case Input Shaft Seal, 710928 (710928)
- TIMKEN Transfer Case Output Shaft Seal, 710005 (710005)
- DANA ULTIMATE DANA 44 ADVANTEK FRONT FOR JL 5.13 RATIO ELD AXLE ASSEMBLY (10047718)
- MERITOR Drive Axle - Oil Seal Assembly (A11205Z2730)
- SURTRACK AXLE Cv Axle Shaft, Gm-8045 (GM-8045)
- Timken Drive Shafts & Axles