Shop All Tapered Roller Bearings
Timken
33208, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od
Mfr # 33208
Zoro # G708201942
original price:
$57.09
9% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 80mm
- Bore Dia. (In.) 40mm
- Bearing Width (In.) 32mm
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 33208
- Zoro # G708201942
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 80mm |
Bore Dia. (In.) | 40mm |
Bearing Width (In.) | 32mm |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 2X1/2"" (200A5)
- NATIONAL Small Bore Inch Seal, 450869 (450869)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- TIMKEN TIM-23256, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23256 (23256)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- TIMKEN TIM-03062, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 03062 (03062)
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- TIMKEN TIM-456, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 456 (456)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (27880#0 90014 ASY 27820D/X1S)
- Timken Roller Bearings