Timex

Ironman Essential 10 Full-Size LAP - Black (Discontinued)


This Product is Discontinued
Shop for all Watches & Fitness Trackers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

/Silver
The best part about this sporty watch is you'll almost forget you're wearing it. Pool, beach and shower-resistant, lightweight and perfect for staying active.
Features:
  • Clean Sport Design
  • Stopwatch with 10 Lap Memory
  • Countdown Timer & Alarm
  • 100 Meter Water Resistance & INDIGLO® Night-Light

Specifications:
  • Attachment Buckle/Clasp Type: Buckle
  • Attachment Color: Black
  • Attachment Material: Resin
  • Attachment Type: Strap
  • Dial Markings: Digital
  • Watch Movement: Quartz Analog
  • Water Resist: 100 meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.