Timex

Gallatin Nylon Slip-Thru Watch - Solar Green/Black Dial (Discontinued)


This Product is Discontinued
Shop for all Watches & Fitness Trackers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Charged by any light with a two-month power reserve, the Expedition Gallatin Solar is a sustainable, adventure-ready companion powered by natural energy. Inspired by the northern edge of the U.S. Rockies, this solar-powered watch is well-built for the outdoors with its blue fabric double layer slip-thru strap, blue resin case and blue dial.

Features:

  • Interchangeable Fabric Double Layer Slip-Thru Strap
  • Water Resistant to 50M
  • Quickdate® Easy-to-Set Date

Specifications:

  • Case Material: Resin
  • Buckle/Clasp: Buckle
  • Case Shape: Round
  • Dial: Black
  • Color: Solar Green
  • Crystal/Lens: Acrylic
  • Dial Markings: Arabic & Markers (Partial)
  • Water Resistance: 50 meters
  • Top Ring Material: Resin
  • Case Height: 13 mm
  • Strap and Lug Width: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.