Timex

Expedition Trailblazer Activity Tracker + HR, Brown Resin Case, Brown Leather w/Brown Fabric


product price: $63.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expedition Trailblazer Activity Tracker + HR - Brown Resin Case - Brown Leather with Brown Fabric Strap An outdoor-ready smartwatch, our new Expedition Trailblazer+ with daily activity tracking and easy-touch, on-wrist heart rate monitoring is as adventurous as you are. It's packed with a countdown timer, chronograph, customizable alarm, and INDIGLO backlight with a water-resistant rating of up to 50 meters. Featuring a substantial 43mm case size and Italian leather on the straps, this watch is a practical and durable companion, offering a casual look with a functional battery hatch so you can make the swap yourself as needed. Features: Gender: Men's Activity-Tracking Easy-Touch-Heart-Rate Customizable-Alarm Countdown-Timer Water-Resistant-to-50-Meters INDIGLO-Light-Up-Watch-Dial Fits Wrist Circumferences 150 - 205mm 5.9 - 8.1in Attachment: Buckle/Clasp Type: Buckle Wrist Profile: Men 150 / 183 / 205 Color: Brown Material: Leather Finish: Matte Type: Two- Piece Attachment Hardware Color: Stainless Steel Case: Accent Color: Red Color: Brown Finish: Matte Lug Width: 20 mm Material: Resin Shape: Round Size: Full Size Width: 43 mm Dial: Color: Digital Luminant Hands: No Markings: Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.