Timex

Expedition Resin Combo Classic Analog Green/Black/Brown (Discontinued)


This Product is Discontinued
Shop for all Watches & Fitness Trackers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Timex Expedition is returning to its roots with Trail Series, a collection of casual analog and digital watches. Capturing key style elements from the best selling Expedition watches over the past ten years. The result is a collection of bold, rugged design combined with lightweight yet durable materials and easy-to-use technology.
  • INDIGLO Night light with NIGHT MODE
  • Analog and Digital Displays
  • 24-Hour Chronograph with Lap and Split Times
  • 24-Hour Countdown Timer
  • Daily Alarm
  • Three time zones
  • Month, Day and Date display
  • Water resistant 100 m
  • Case width: 39 mm
  • Lug width: 20 mm
  • Olive green/black resin case
  • Dial color: Sesame
  • Crystal/Lens Material: Acrylic
  • Brown nylon strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.