Timex

Expedition Gallatin, Green Dial Green Silicone Strap


product price: $56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Expedition Gallatin - Green Dial Green Silicone Strap When you need a rugged outdoor watch that doesn't mess around with bells and whistles, the Timex Expedition Gallatin analog watch keeps track of the basics, so you can focus on adventuring. Features: 1.7 in. 44 mm diameter black resin watch face with a green dial INDIGLO light-up watch dial Quick, easy-to-set date Soft silicone rubber strap Water-resistant to 50 m Lithium-ion battery Specifications: Best Use: Casual Analog or Digital: Analog Date Display: Yes Illumination: Backlight Water-Resistant Depth: 50 meters OS Compatibility: No Construction: Resin Watch Band Material: Silicone Face Diameter: 1.7 inches Gender: Mens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.