Shop All Communication Cables
Times Microwave Systems
0.176" SOL BCCAI TNC, BRD+FOIL SHD PE JKT 50 OHM, WATERTIGHT ROHS
Mfr # LMR-600-DB
Zoro # G2131237
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Outdoor/Watertight
- Impedance (Ohm) 50
- Jacket PE
- Temperature (°F) -0.21505376344086
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-600-DB
- Zoro # G2131237
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (in) | 0.59 |
Outside diameter (mm) | 14.99 |
Details
Jacket Color | Black |
Application | Outdoor/Watertight |
Impedance (Ohm) | 50 |
Jacket | PE |
Temperature (°F) | -0.21505376344086 |
Bending moment (ft-lb) | 2.75 |
Series | LMR®-600 |
Temperature (°C) | -0.470588235294118 |
Bending moment (Nm) | 3.73 |
Material | Copper Clad Aluminum |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- RACO 3/4 Conduit Connector (4723)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Times Microwave Systems Communication Cables