Shop All Coaxial Cables
Times Microwave Systems
0.175" STR BCCAI FPE TNC, BRD+FOIL PE JKT 50 OHM, ULTRA-FLEX
Mfr # LMR-600-UF
Zoro # G5732563
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Bare Copper
- Application Indoor/Outdoor
- Series LMR®-600-UF
- Bending moment (ft-lb) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-600-UF
- Zoro # G5732563
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Outside diameter (in) | 0.59 |
Outside diameter (mm) | 14.99 |
Details
Color | Black |
Material | Bare Copper |
Application | Indoor/Outdoor |
Series | LMR®-600-UF |
Bending moment (ft-lb) | 1.75 |
Bending moment (Nm) | 2.37 |
Temperature (°C) | -0.470588235294118 |
Jacket | TPE |
Impedance (Ohm) | 50 |
Jacket Color | Black |
Temperature (°F) | -0.216216216216216 |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 Ga. Insulated Wire Spade Terminal Blue 100 pk (10-113)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- FELLOWES 15 ft. 1 Outlet Gray Extension Cord (99596)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- Times Microwave Systems Coaxial Cables