Shop All Communication Cables
Times Microwave Systems
0.175" SOL BCCAI TNC, BRD+FOILSHD PE JKT, 50 OHM ROHS
Mfr # LMR-600
Zoro # G2111418
Sold in multiples of 7 for $22.75
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Outdoor
- Temperature (°F) -0.216216216216216
- Series LMR®-600
- Bending moment (Nm) 3.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-600
- Zoro # G2111418
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 14.99 |
Outside diameter (in) | 0.59 |
Details
Jacket Color | Black |
Application | Outdoor |
Temperature (°F) | -0.216216216216216 |
Series | LMR®-600 |
Bending moment (Nm) | 3.73 |
Jacket | PE |
Temperature (°C) | -0.470588235294118 |
Bending moment (ft-lb) | 2.75 |
Impedance (Ohm) | 50 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Times Microwave Systems Communication Cables