Shop All Communication Cables
Times Microwave Systems
0.108" SOL BCCAI FPE TNC, BRD+FOIL PE JKT 75 OHM, ROHS
Mfr # LMR-400-75
Zoro # G5732974
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor
- Jacket PE
- Series LMR®-400-75
- Temperature (°C) -0.470588235294118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-400-75
- Zoro # G5732974
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 10.29 |
Outside diameter (in) | 0.405 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor |
Jacket | PE |
Series | LMR®-400-75 |
Temperature (°C) | -0.470588235294118 |
Impedance (Ohm) | 75 |
Bending moment (ft-lb) | 0.5 |
Temperature (°F) | -0.216216216216216 |
Bending moment (Nm) | 0.68 |
Outdoor | Yes Is Outdoor Grade Material |
Material | Copper Clad Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- C2G 6ft DisplayPort Cable M M Blk, 54401 (54401)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- Times Microwave Systems Communication Cables