Shop All Communication Cables
Times Microwave Systems
0.108" SOL BCCAI FPE TNC, BRD+FOIL PE JKT 50 OHM, WATERTIGHT ROHS
Mfr # LMR-400-DB
Zoro # G2101024
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Outdoor/Watertight
- Material Copper Clad Aluminum
- Series LMR®-400
- Bending moment (Nm) 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Times Microwave Systems
- MFR # LMR-400-DB
- Zoro # G2101024
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 10.29 |
Outside diameter (in) | 0.405 |
Details
Jacket Color | Black |
Application | Outdoor/Watertight |
Material | Copper Clad Aluminum |
Series | LMR®-400 |
Bending moment (Nm) | 0.68 |
Impedance (Ohm) | 50 |
Temperature (°F) | -0.216216216216216 |
Temperature (°C) | -0.470588235294118 |
Bending moment (ft-lb) | 0.5 |
Jacket | PE |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22957583)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- Times Microwave Systems Communication Cables