Shop All Communication Cables
Times Microwave Systems
0.108" SOL BCCAI FPE FOIL+90%, TNC BRD SHD FRPE JKT BLK CMR
Mfr # LMR-400-FR
Zoro # G2110246
product price: $2.19
/ea
Sold in multiples of 7 for $15.33
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor Riser CMR
- Bending moment (ft-lb) 0.5
- Jacket FRPE
- Impedance (Ohm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Times Microwave Systems
- MFR # LMR-400-FR
- Zoro # G2110246
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 10.29 |
Outside diameter (in) | 0.405 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor Riser CMR |
Bending moment (ft-lb) | 0.5 |
Jacket | FRPE |
Impedance (Ohm) | 50 |
Temperature (°F) | -0.216216216216216 |
Temperature (°C) | -0.470588235294118 |
Bending moment (Nm) | 0.68 |
Series | LMR®-400 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Times Microwave Systems Communication Cables