Shop All Communication Cables
Times Microwave Systems
0.095" SOL BC PTFE AL TAPE+TNC, FOIL SHD FRPVC JKT RED, 50 OHM CMP/FT6
Mfr # LMR-400-LLPX
Zoro # G2111402
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Red
- Application Indoor/Outdoor Plenum CMP/FT-6
- Material Bare Copper
- Jacket FP
- Temperature (°F) -0.155642023346304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-400-LLPX
- Zoro # G2111402
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 10.29 |
Outside diameter (in) | 0.405 |
Details
Jacket Color | Red |
Application | Indoor/Outdoor Plenum CMP/FT-6 |
Material | Bare Copper |
Jacket | FP |
Temperature (°F) | -0.155642023346304 |
Series | LMR®-400-LLPX |
Bending moment (Nm) | 0.68 |
Temperature (°C) | -0.32 |
Impedance (Ohm) | 50 |
Bending moment (ft-lb) | 0.5 |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- MERSEN Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (J166)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Times Microwave Systems Communication Cables