Shop All Communication Cables
Times Microwave Systems
0.056" STR BCCAI FPE TNC, BRD+FOIL TPE JKT 50 OHM,
Mfr # LMR-240-UF
Zoro # G2110578
Sold in multiples of 14 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor
- Temperature (°F) -0.216216216216216
- Impedance (Ohm) 50
- Jacket TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-240-UF
- Zoro # G2110578
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 4.953 |
Outside diameter (in) | 0.195 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor |
Temperature (°F) | -0.216216216216216 |
Impedance (Ohm) | 50 |
Jacket | TPE |
Series | LMR®-240-UF |
Temperature (°C) | -0.470588235294118 |
Bending moment (ft-lb) | 0.125 |
Bending moment (Nm) | 0.17 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Times Microwave Systems Communication Cables