Shop All Communication Cables
Times Microwave Systems
0.056" SOL BC FPE TNC, BRD+FOIL PE JKT 50 OHM, ROHS
Mfr # LMR-240
Zoro # G2111165
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Outdoor
- Temperature (°C) -0.470588235294118
- Outside diameter (mm) 6.1
- Temperature (°F) -0.216216216216216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-240
- Zoro # G2111165
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 6.1 |
Outside diameter (in) | 0.24 |
Details
Jacket Color | Black |
Application | Outdoor |
Temperature (°C) | -0.470588235294118 |
Temperature (°F) | -0.216216216216216 |
Bending moment (Nm) | 0.34 |
Bending moment (ft-lb) | 0.25 |
Jacket | PE |
Impedance (Ohm) | 50 |
Series | LMR®-240 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- HUBBELL Cover Assembly, Gray (CA60)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- Times Microwave Systems Communication Cables