Shop All Communication Cables
Times Microwave Systems
0.056" SOL BC FPE TNC, BRD+FOIL FRPE JKT 50 OHM, ROHS
Mfr # LMR-240-FR
Zoro # G2105705
Sold in multiples of 11 for $15.95
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor Riser CMR
- Bending moment (ft-lb) 0.25
- Temperature (°C) -0.470588235294118
- Outside diameter (mm) 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-240-FR
- Zoro # G2105705
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 6.1 |
Outside diameter (in) | 0.24 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor Riser CMR |
Bending moment (ft-lb) | 0.25 |
Temperature (°C) | -0.470588235294118 |
Jacket | FRPE |
Bending moment (Nm) | 0.34 |
Series | LMR®-240 |
Temperature (°F) | -0.216216216216216 |
Impedance (Ohm) | 50 |
Outdoor | Yes Is Outdoor Grade Material |
Material | Bare Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- GAMPAK CONDUIT BODY LB ALMN 2""D (02-55646LB)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Times Microwave Systems Communication Cables