Shop All Communication Cables
Times Microwave Systems
0.040" SOL BCCAI TNC, BRD+FOIL SHD PE JKT, 50 OHM, 1000FT
Mfr # LMR-200
Zoro # G2110368
Sold in multiples of 25 for $21,924.75
Free Shipping & Returns
$21,924.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Outdoor
- Outside diameter (in) 0.195
- Impedance (Ohm) 50
- Temperature (°F) -0.216216216216216
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-200
- Zoro # G2110368
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (in) | 0.195 |
Outside diameter (mm) | 4.95 |
Details
Jacket Color | Black |
Application | Outdoor |
Impedance (Ohm) | 50 |
Temperature (°F) | -0.216216216216216 |
Jacket | PE |
Bending moment (ft-lb) | 0.2 |
Series | LMR®-200 |
Temperature (°C) | -0.470588235294118 |
Bending moment (Nm) | 0.27 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Times Microwave Systems Communication Cables