Shop All Coaxial Cables
Times Microwave Systems
0.038" STR BCCAI FPE TNC, BRD+FOIL PE JKT 50 OHM, ULTRA-FLEX
Mfr # LMR-195-UF
Zoro # G1128925
product price: $1.25
/ea
Sold in multiples of 15 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Bare Copper
- Application Indoor/Outdoor
- Impedance (Ohm) 50
- Bending moment (ft-lb) 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Times Microwave Systems
- MFR # LMR-195-UF
- Zoro # G1128925
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Outside diameter (mm) | 4.953 |
Outside diameter (in) | 0.195 |
Details
Color | Black |
Material | Bare Copper |
Application | Indoor/Outdoor |
Impedance (Ohm) | 50 |
Bending moment (ft-lb) | 0.1 |
Jacket Color | Black |
Temperature (°C) | -0.470588235294118 |
Bending moment (Nm) | 0.14 |
Temperature (°F) | -0.216216216216216 |
Jacket | PTE |
Series | LMR®-195-UF |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- CABLE WHOLESALE Cable Wholesale 10X4-01103 Black F-Pin RG6 Coaxial Cable & F-Pin Male; UL Rated - 3 ft. (10X4-01103)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- Times Microwave Systems Coaxial Cables