Shop All Communication Cables
Times Microwave Systems
0.018" SOL BC FPE TNC, BRD+FOIL SHD PE JKT WHT, 50 OHM ROHS
Mfr # LMR-100A-PVC-W
Zoro # G2102914
Sold in multiples of 17 for $14.62
$14.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color White
- Application Indoor/Outdoor
- Temperature (°F) -0.216216216216216
- Outside diameter (in) 0.11
- Temperature (°C) -0.470588235294118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Times Microwave Systems
- MFR # LMR-100A-PVC-W
- Zoro # G2102914
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (in) | 0.11 |
Outside diameter (mm) | 2.79 |
Details
Jacket Color | White |
Application | Indoor/Outdoor |
Temperature (°F) | -0.216216216216216 |
Temperature (°C) | -0.470588235294118 |
Jacket | PVC |
Bending moment (ft-lb) | 0.1 |
Bending moment (Nm) | 0.014 |
Impedance (Ohm) | 50 |
Series | LMR®-100A |
Outdoor | Yes Is Outdoor Grade Material |
Material | Bare Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Times Microwave Systems Communication Cables