Shop All Communication Cables
Times Microwave Systems
0.018" SOL BC FPE TNC, BRD+FOIL SHD PE JKT BLK, 50 OHM ROHS
Mfr # LMR-100A-PVC
Zoro # G2090813
product price: $0.78
/ea
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor
- Series LMR®-100A
- Outside diameter (mm) 2.79
- Impedance (Ohm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Times Microwave Systems
- MFR # LMR-100A-PVC
- Zoro # G2090813
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 2.79 |
Outside diameter (in) | 0.11 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor |
Series | LMR®-100A |
Impedance (Ohm) | 50 |
Bending moment (Nm) | 0.014 |
Bending moment (ft-lb) | 0.1 |
Temperature (°C) | -0.470588235294118 |
Jacket | PVC |
Temperature (°F) | -0.216216216216216 |
Material | Bare Copper |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-3-R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- Times Microwave Systems Communication Cables