Shop All Communication Cables
Times Microwave Systems
0.018" SOL BC FPE TNC, BRD+FOIL SHD FRPE JKT BLK, 50 OHM ROHS
Mfr # LMR-100A-FR
Zoro # G5732222
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Application Indoor/Outdoor-FR
- Temperature (°F) -0.216216216216216
- Outside diameter (mm) 2.79
- Impedance (Ohm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Times Microwave Systems
- MFR # LMR-100A-FR
- Zoro # G5732222
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Outside diameter (mm) | 2.79 |
Outside diameter (in) | 0.11 |
Details
Jacket Color | Black |
Application | Indoor/Outdoor-FR |
Temperature (°F) | -0.216216216216216 |
Impedance (Ohm) | 50 |
Bending moment (ft-lb) | 0.1 |
Bending moment (Nm) | 0.014 |
Jacket | FRPE |
Series | LMR®-100A |
Temperature (°C) | -0.470588235294118 |
Outdoor | Yes Is Outdoor Grade Material |
Material | Bare Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- Times Microwave Systems Communication Cables