Shop All Time Cards and Racks
Timepilot
Portable Time Clock System Starter Kit
Mfr # 4880
Zoro # G9612321
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type iButton Tap
- Color Gray
- Display Type No Display
- Capacity Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timepilot
- MFR # 4880
- Zoro # G9612321
- UPC # 891078002313
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 3 inches |
Width | 4 inches |
Depth | 1.5 inches |
Overall Height | 1 1/2 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Description
Digital, iButton Tap, Display Type No Display, Mount Surface, No. of Employees 2,000, Time Clock, Depth 1 1/2 in, Ribbon Color Not Applicable, Battery Backup No, Records Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods, Includes (10) iButtons, USB Cable, Height 3 in, Width 4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", Green, 500/Roll (DL614D)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- TIMEPILOT Extra Portable Time Clock, Electronic (2880)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- PYRAMID TECHNOLOGIES TimeTrax EZ Time and Attendance System, Digital Display, Black (TTEZEK)
- AMANO Amano Black Ribbon for MJR-7000 Time Clock (C-872304)
- Timepilot Time Cards and Racks