Shop All Time Cards and Racks
Timepilot
Outdoor Time Clock System, Electronic
Mfr # 4509
Zoro # G9612346
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type iButton Tap
- Color Black
- Display Type No Display
- For Use With iButtons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timepilot
- MFR # 4509
- Zoro # G9612346
- UPC # 891078002351
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 7.25 inches |
Width | 3.75 inches |
Depth | 1.75 inches |
Overall Width | 3 3/4 in |
Overall Height | 7 1/4 in |
Overall Depth | 1 3/4 in |
Battery Size | AA |
Description
Digital, iButton Tap, Display Type No Display, Mount Any Surface, No. of Employees 2,000, Time Clock, Depth 1 3/4 in, Ribbon Color Not Applicable, Battery Backup No, Records Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods, Includes Padlock, Steel Mounting Plate, Height 7 1/4 in, Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK8 Low Odor (2198615)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- XEROX 108R01420 Drum Unit, 48,000 Page-Yield, Black (108R01420)
- PACON Pre-Cut Mat Frames, Black, 12in x 18in, PK12 (P0072570)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- TIMEPILOT Extra Portable Time Clock, Electronic (2880)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- TOPS Time Card for Acroprint and Lathem, PK500 (1252)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- PYRAMID SmartSite Time Clock and Document Stamp (3600SS)
- TOPS Form, Timesheet, Wkly, 5.5X8.5 Pk (TOP30071)
- Timepilot Time Cards and Racks