Shop All Time Cards and Racks
Timepilot
Keytabs, Blck, Stainless Steel/Plstic, PK10
Mfr # 1010
Zoro # G9612294
product price: $29.69
/pk 10, $2.97/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TimePilot Time and Attendance Systems and Maxim DS1990A iButton Devices
- Mount Keychain
- Height 3/4 in
- Width 2 in
- Features Rugged, Waterproof and 10 yr Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timepilot
- MFR # 1010
- Zoro # G9612294
- UPC # 891078002047
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 1/2 in |
Overall Height | 3/4 in |
Overall Width | 2 in |
Overall Depth | 1/2 in |
Details
Item | Keytabs |
For Use With | TimePilot Time and Attendance Systems and Maxim DS1990A iButton Devices |
Mount | Keychain |
Features | Rugged, Waterproof and 10 yr Guarantee |
Case Color | Black |
Shape | Oblong |
Case Material | Plastic, Stainless Steel |
Accessory Type | iButton Keytabs |
Compatible Series | iButton, TimePilot |
Product Type | Keytabs |
Compatible Manufacturer Part Number | DS1990A |
Description
Keytabs, Keychain Mount, Shape Oblong, Case Material Plastic, Stainless Steel, Case Color Black, Width 2 in, Depth 1/2 in, Height 3/4 in, Features Rugged, Waterproof and 10 yr Guarantee, For Use With TimePilot Time and Attendance Systems and Maxim DS1990A iButton Devices, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- ACCO Paper Clip, Silver, Steel Wire, PK100 (ACC72130)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- TIMEPILOT Extra Portable Time Clock, Electronic (2880)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- TOPS Time Card Semi-Monthly, 500/Box, PK500 (1276)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- RENATA CR2032RH2-MFR 3V Lithium Coin Battery HORZ SMT 3-PIN PCB Real Time Clock (CR2032RH2-MFR)
- Timepilot Time Cards and Racks