Shop All Time Cards and Racks
Timepilot
Extra Portable Time Clock, Electronic
Mfr # 2880
Zoro # G9612312
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type iButton Tap
- Color Gray
- Display Type No Display
- Capacity Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timepilot
- MFR # 2880
- Zoro # G9612312
- UPC # 891078002344
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 3 inches |
Width | 4 inches |
Depth | 1.5 inches |
Overall Width | 4 in |
Overall Height | 3 in |
Overall Depth | 1 1/2 in |
Description
Digital, iButton Tap, Display Type No Display, Mount Hand Held, No. of Employees 2,000, Time Clock, Depth 1 1/2 in, Ribbon Color Not Applicable, Battery Backup No, Records Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, Semi-Monthly Pay Periods, Includes USB Cable, Height 3 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- DELL DELL COMP B1260/1260DN B1265/B1265DNF BLACK (331-7327)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- TIMEPILOT Outdoor Time Clock System, Electronic (4509)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- ACROPRINT Acroprint ATR480 Totalizing Time Clock (01-0285-000)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- AMANO Timecard rack (TCR-100000)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- Timepilot Time Cards and Racks