Shop All Air Freshener Refills
Timemist
Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK
Mfr # 1047941
Zoro # G606435470
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Bottle
- Size 10.5 oz
- Cleaner Form Liquid
- Application Odor Control
- Net Weight 9.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1047941
- Zoro # G606435470
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 10.5 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Clean and Fresh |
Refill Type | Bottle |
Cleaner Form | Liquid |
Application | Odor Control |
Net Weight | 9.5 lbs |
Description
Fresh-scented refills for use with TimeMist Virtual Janitor. Fragrant air fresheners eliminate odors at the source. Lasts for 30 days.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Extension Wand, Steel, 48" L (536344101)
- BIG D Big D, Non-Para Urinal Toss Block, Evergreen w/ Enzymes, 12PK (670)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol (1042771EA)
- TIMEMIST Premium Metered Air Freshener Refill, Spring Flowers, 6.6 oz Aerosol (1042712EA)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- TIMEMIST Air Freshener Refill, Mango, PK12 (1042810)
- Timemist Air Freshener Refills