Shop All Air Freshener Dispensers
Timemist
TimeWick Automatic Dispenser, 2.25 x 3.25 x 5.75, White
Mfr # 1044155
Zoro # G701962727
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 5.75"
- Width 2.25"
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1044155
- Zoro # G701962727
- UPC # 43725610017
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 5.75" |
Width | 2.25" |
Depth | 3.25" |
Details
Material | Plastic |
Color | White |
Weight | 0.292 lbs |
Description
TimeWick small open dispenser allows for maximum air flow and discreet fragrance. No power source or batteries required. Refills sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACFX Vacuum Filter Bags for Windsor Sensor S/S2/XP/Veramatic Plus, PK100 (VFX-WI5300-3(10))
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 39 PK (73978EA)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- TIMEMIST Classic Dispenser in White (1047717)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- Timemist Air Freshener Dispensers