Shop All Air Fresheners & Odor Eliminators
Timemist
Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black
Mfr # TMS1047811EA
Zoro # G5167189
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8.25"
- Material Plastic
- Net Weight 1 lbs
- Length 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # TMS1047811EA
- Zoro # G5167189
- UPC # 723783210168
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 8.25" |
Length | 3.4" |
Width | 3.4" |
Depth | 3.4" |
Details
Color | Black |
Material | Plastic |
Net Weight | 1 lbs |
Item | Air Freshener Dispensers |
Description
TimeMist® Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- ZEP PH Perfect, GP Cleaner, 5 gal. (072935)
- TIMEMIST Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White (TMS1048502EA)
- TIMEMIST Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6 (TMS1048502)
- SPARTAN CHEMICAL CO. Airlift Tropical 2 Liter Tropical Scent Air Freshener (471002)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- TOUGH GUY Air Freshener, Size 6 gal., Mulberry (18E914)
- Timemist Air Fresheners & Odor Eliminators