Shop All Air Freshener Refills
Timemist
Premium Metered Air Freshener Refill, Wildwood Fig, 6.6 oz Aerosol Spray, PK12, 12PK
Mfr # 1048493
Zoro # G206435436
product price: $86.85
/pk 12, $7.24/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Size 6.6 oz
- Cleaner Form Liquid
- Application Automatic Odor Control
- Net Weight 7.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1048493
- Zoro # G206435436
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 6.6 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Wildwood Fig |
Refill Type | Aerosol Spray |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Net Weight | 7.55 lbs |
Description
Complex high quality fragrance with essential oils and dual odor counteracts ensuring 30 day long lasting experience. For use with TimeMist Metered Aerosol Dispensers (sold separately).
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- SPILL MAGIC Sorbents, Universal, White (97115)
- REMCO Vikan Split Bristle Angle Head Broom, Red (29164)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- TIMEMIST Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol (1042757EA)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TIMEMIST Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK (1047941)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4 (FG4012441)
- Timemist Air Freshener Refills