Shop All Air Freshener Refills
Timemist
Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol
Mfr # 1042757EA
Zoro # G5217911
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Size 5.3 oz
- Cleaner Form Liquid
- Net Weight 0.55 lbs
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042757EA
- Zoro # G5217911
- UPC # 43725532760
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.3 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Lavender Lemonade |
Refill Type | Aerosol Spray |
Cleaner Form | Liquid |
Net Weight | 0.55 lbs |
Application | Automatic Odor Control |
Description
TimeMist® Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3 oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Wiping Rags White 25Lb (10524)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- RESOLVE Cleanr Rug Reslvfoam22Oz (1920000706)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- TIMEMIST Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12 (TMS1042746)
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- TIMEMIST Air Freshener Refill, Spring Flower, PK12 (1042712)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- Timemist Air Freshener Refills