Shop All Air Freshener Refills
Timemist
Premium Metered Air Freshener Refill, Country Garden, 6.6 oz, PK12
Mfr # 332522TMCT
Zoro # G5217981
product price: $83.39
/pk 12, $6.95/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Cleaner Form Liquid
- Size 6.6 oz
- Net Weight 7.944 lbs
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 332522TMCT
- Zoro # G5217981
- UPC # 10043725252207
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 6.6 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Country Garden |
Refill Type | Aerosol Spray |
Cleaner Form | Liquid |
Net Weight | 7.944 lbs |
Application | Automatic Odor Control |
Description
TimeMist® Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- TENNANT Polyurethane Rear Squeegee (1232635)
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- TIMEMIST Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK (1047941)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047940)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- Timemist Air Freshener Refills