Shop All Air Freshener Refills
Timemist
Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz, PK12
Mfr # 332502TMCACT
Zoro # G5217954
product price: $95.39
/pk 12, $7.95/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Cleaner Container Size 6.6 oz
- Cleaner Container Type Aerosol Spray
- Size 6.6 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 332502TMCACT
- Zoro # G5217954
- UPC # 10043725250203
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 6.6 oz |
Size | 6.6 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Clean N' Fresh |
Refill Type | Aerosol Spray |
Cleaner Container Type | Aerosol Spray |
Cleaner Form | Liquid |
Net Weight | 7.944 lbs |
Application | Automatic Odor Control |
Description
TimeMist® Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol, 12/Carton
- •Complex premium high quality fragrance with essential oils ensuring long lasting experience.
- •Dual odor counteractants specially designed for the strongest mal odors.
- •Dual two-piece actuator system creates micron dispersion eliminating fall out.
- •30 Day continuous use when set at 15 minute intervals.
- •For use in TimeMist® Metered Aerosol Dispensers. (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING BATTERY BRUSH TAPERED STAINLESS (VIBS1)
- JOY Pots & Pans Cleaner, Btl, 38 oz, Liquid, PK8 (43606)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Swing, Plastic (FG917188BLA)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 1 Wipes, Unscented (35309)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TIMEMIST Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12 (TMS1042746)
- TIMEMIST Air Freshener Refill, Citrus, PK12 (1042781)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- Timemist Air Freshener Refills