Shop All Air Freshener Refills
Timemist
Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol
Mfr # 1042771EA
Zoro # G5217823
original price:
$13.99
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Cleaner Form Liquid
- Size 6.6 oz
- Net Weight 0.6 lbs
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042771EA
- Zoro # G5217823
- UPC # 43725250206
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 6.6 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Clean N' Fresh |
Refill Type | Aerosol Spray |
Cleaner Form | Liquid |
Net Weight | 0.6 lbs |
Application | Automatic Odor Control |
Description
TimeMist® Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Para Wall Block, Cherry, PK6 (2ZXE9)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz. Trigger Spray Bottle, Liquid, Light Pink (53G023)
- CONTROL CO Humidity Indicator Sponge, PK40 (3150)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12 (332512TMCT)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- TIMEMIST Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK (1047941)
- TIMEMIST Air Freshener Refill, Baby Powder, PK12 (1042686)
- TIMEMIST Air Freshener Refill, Mango, PK12 (1042810)
- FEBREZE PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz Refill, PK2, 2PK (74918)
- Timemist Air Freshener Refills