Shop All Air Fresheners & Odor Eliminators
Timemist
Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6
Mfr # TMS1048502
Zoro # G5165682
product price: $327.99
/pk 6, $54.67/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 9"
- For Use With TimeMist® 1042705, 1044024, 1042756, 1042700, 1042786
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # TMS1048502
- Zoro # G5165682
- UPC # 723783211691
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 9" |
Width | 2.5" |
Length | 3.2" |
Details
Color | White |
Material | Plastic |
For Use With | TimeMist® 1042705, 1044024, 1042756, 1042700, 1042786 |
Item | Air Freshener Dispensers |
Net Weight | 6 lbs |
Description
TimeMist® Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Liquid Hand Soap 12.5 oz (11104)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- TIMEMIST Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White (TMS1048502EA)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- SMELLS BE GONE Apple Cinnamon Scent Odor Absorber 12 oz Gel (52812)
- PROTOCHEM LABORATORIES Green Apple Dual Dry Deodorant Odor Neutralizer, 14 oz., EA1 (PC-107C-1)
- HOSPECO Health Gards Citrus Grove Scent Air Freshener 7 oz Aerosol (07931)
- FUNK AWAY Extreme Odor Eliminating Sport Peggable Aerospray (FASA3.4)
- Timemist Air Fresheners & Odor Eliminators