Shop All Air Freshener Refills
Timemist
Metered Air Freshener Refill, Lavender Lemonade, 5.3 oz Aerosol, PK12
Mfr # 1042757
Zoro # G401963017
product price: $83.89
/pk 12, $6.99/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Application Automatic Odor Control
- Weight 7.55 lbs
- Size 5.3 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042757
- Zoro # G401963017
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.3 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Lavender Lemonade |
Refill Type | Aerosol Spray |
Application | Automatic Odor Control |
Weight | 7.55 lbs |
Cleaner Form | Liquid |
Net Weight | 7.55 lbs |
Description
Complex high quality fragrance with essential oils and dual odor counteracts ensuring 30 day long lasting experience. For use with TimeMist® Metered Aerosol Dispensers (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- CHORE BOY Choreboy Coppr Scrbr 2PK (10811435002159)
- TIMEMIST Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol (1042757EA)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol (1042771EA)
- TIMEMIST Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol Spray, PK12 (1042781)
- TIMEMIST Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK (1047941)
- TIMEMIST Air Freshener Refill, Spring Flower, PK12 (1042712)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- Timemist Air Freshener Refills