Shop All Air Freshener Refills
Timemist
Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12
Mfr # 1042756
Zoro # G101962945
product price: $96.39
/pk 12, $8.03/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Size 6.6 oz
- Weight 7.55 lbs
- Cleaner Form Liquid
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042756
- Zoro # G101962945
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 6.6 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Caribbean Waters |
Refill Type | Aerosol Spray |
Weight | 7.55 lbs |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Net Weight | 7.55 lbs |
Description
Complex high quality fragrance with essential oils and dual odor counteracts ensuring 30 day long lasting experience. For use with TimeMist® Metered Aerosol Dispensers (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Rear Squeegee Blade for 641410 & 641411 Floor Scrubbers (C030039G)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232578)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- JONES STEPHENS Bucket Caddy, 1 Lg and 4 Small Trays (T60102)
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- TIMEMIST Virtual Janitor Refill, Clean and Fresh, 10.5 oz Bottle, PK12, 12PK (1047941)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- Timemist Air Freshener Refills