Shop All Air Freshener Dispensers
Timemist
Metered Aerosol Fragrance Dispenser
Mfr # 321131TM
Zoro # G5884168
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.75"
- Features Uses AA Batteries—Operates six months on 2 AA batteries, one year on 4 AA batteries (not included).
- Height 9.5"
- Color White
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 321131TM
- Zoro # G5884168
- UPC # 723783209872
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 3.75" |
Height | 9.5" |
Depth | 3.25" |
Details
Item | Metered Aerosol Fragrance Dispenser |
Features | Uses AA Batteries—Operates six months on 2 AA batteries, one year on 4 AA batteries (not included). |
Color | White |
Material | Plastic |
Description
Metered Aerosol Fragrance Dispenser, Color White, Depth 3 3/4 in, Height 8 in, Width 3 1/4 in
- •Simplified user interface that delivers 30 or 90 days of performance.
- •Sleek modern designed to enhance any room.
- •Push button top-hinge accessibility for ease of service.
- •Uses 2 AA batteries (1 year life) or 4 AA batteries (2 year life).
- •Set and forget technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Trigger Spray Bottle, Atlantic Fresh, 6 PK (19200-90036)
- QUICKIE 18 InOut Push Broom (528ZQK)
- ECO AIR Eco Air Passive Air Frehener 36 Fab, PK6 (EA-F-006I036M-11)
- SOLARIS PAPER Locor Bath Tissue, White (SOL26821)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Blk, PK6 (1047811)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Wht (1793547)
- Timemist Air Freshener Dispensers