Shop All Air Freshener Dispensers
Timemist
Fragrance Dispenser, Classic White, PK 6
Mfr # TMS1047717CT
Zoro # G002502608
product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 6000 ft³
- Refill Type Aerosol
- Depth 11"
- Width 13.3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # TMS1047717CT
- Zoro # G002502608
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Depth | 11" |
Width | 13.3" |
Height | 14.3" |
Battery Size | AA |
Details
Coverage | 6000 ft³ |
Refill Type | Aerosol |
Color | White |
Features | Easy to Clean; Refillable; Programmable; Flexible; Wall Mountable |
Number of Batteries | 2 |
Description
TimeMist metered aerosol fragrance dispenser automatically dispenses fragrance every 15 minutes. It is ideal for use in medium to large breakrooms and washrooms. Dispenser is easy to install, maintain and clean. Operate using two or four AA cell alkaline batteries (sold separately). Using four batteries mean you can wait long before replacing them. Fragrance refill lasts 30 days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, Disposable, 4 PK (BG-44)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- PRO PRODUCTS Res Care 1 Gal. Liquid Resin Cleaning Solution (RK41N)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- TIMEMIST Classic Dispenser in White (1047717)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Blk, PK6 (1047811)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- F MATIC Gloss Mini Passive Air Dispenser, White, 12PK (F1-100W-N)
- Timemist Air Freshener Dispensers