Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Fan Dispenser Refill, Gel Cup, PK12 (Discontinued)
Mfr # 1043747
Zoro # G4606147
This Product is Discontinued
Key Features
- Fragrance Cherry
- Refill Type Cup
- Product Series TimeMist(R)
- Width 2 7/8 in
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1043747
- Zoro # G4606147
- UPC # 094720783497
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 2 7/8 in |
Cleaner Container Size | 7.9 oz |
Height | 1 1/4 in |
Refill Size | 7.9 oz. |
Length | 2 7/8 in |
Container Size | 2 oz |
Description
Fan Air Freshener Refill, Light Yellow, Cleaner Chemical Product Grouping Air Freshener Refills, TimeMist(R), Refill Type Cup, Coverage 1,500 cu ft, Compatible Mfg. Model Number 32-1760XX, Fragrance Cherry, Refill Life 30 day, Height 1 1/4 in, Width 2 7/8 in, Gel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.