Shop All Air Freshener Refills
Timemist
Air Freshener Refill, Spring Flower, PK12
Mfr # 1042712
Zoro # G4571603
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist
- Length 2 3/4 in
- Coverage 6,000 cu ft
- Features Counteracts Odors And Leaves Pleasant Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042712
- Zoro # G4571603
- UPC # 043725225006
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Length | 2 3/4 in |
Height | 5 1/2 in |
Refill Size | 5.3 oz. |
Cleaner Container Size | 6.6 oz |
Width | 2 3/4 in |
Container Size | 5.3 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Spring Flowers, Aerosol Spray, 5.3 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 20H166, 20H167, 20H168, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Flash Point Less Than -7 Degrees C, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.55 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- TILE LAB Custom Building Products TileLab Citrus Scent Grout and Tile Cleaner 32 oz Liquid (TLGTCRAQT-3)
- SCOTT Scott Roll Paper Towels, White, 15 PK (KCC36371)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- TIMEMIST Air Freshener Refill, Baby Powder, PK12 (1042686)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol (1042686EA)
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- TIMEMIST Premium Metered Air Freshener Refill, Spring Flowers, 6.6 oz Aerosol (1042712EA)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- Timemist Air Freshener Refills