Shop All Air Freshener Refills
Timemist
Air Freshener Refill, Dutch Apple Sp, PK12
Mfr # 1042818
Zoro # G4526663
product price: $92.59
/pk 12, $7.72/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist
- Cleaner Chemical Product Grouping Air Freshener Refills
- Width 2 3/4 in
- Refill Life 30 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042818
- Zoro # G4526663
- UPC # 043725470109
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 2 3/4 in |
Length | 2 3/4 in |
Height | 5 1/2 in |
Cleaner Container Size | 6.6 oz |
Refill Size | 6.6 oz. |
Container Size | 6.6 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Apple, Aerosol Spray, 6.6 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.63 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- GRIME BOSS Fiber Blend Cleaning Wipes 10 in. W X 8 in. L 30 pk (A541S30X)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- TIMEMIST Air Freshener Refill, Mango, PK12 (1042810)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- TIMEMIST Air Freshener, 6.6oz, Lavender, PK12 (1042757)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- Timemist Air Freshener Refills